Schneider Inductive Sensor
Type | inductive proximity sensor |
---|---|
Min. tension | 12 V |
Max. tension | 48 V |
Type | inductive proximity sensor |
---|---|
Min. tension | 12 V |
Max. tension | 48 V |
Material | metal |
Display | led |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days