• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,858)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,227)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatics components
  5. Sensors
  6. Inductive sensors
  7. SICK IME1202BPSZC0S SENSOR

SICK IME1202BPSZC0S SENSOR

Sensor

See technical information

References

SICK:IME12-02BPSZC0S
Rubix:215A2366
EAN:4047084206023
brand logo
brand logo

Technical specifications

Typesick ime1202bpszc0s sensor

Product details : SICK IME1202BPSZC0S SENSOR


Technical specifications


Attributes
Typesick ime1202bpszc0s sensor
Show UNSPSC/ECL@SS
£ 27.78 excl. VAT
/ Each
£ 33.34 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

SICK IME18-20NPOZC0S INDUCTIVE, M18, 20MM, NON-FLUSHPEPPERL&FU INDUCTIVE SENSOR NCB158GM25N0V1SICK PROXIMITY SENSOR IME12-04NPPZC0KOMRON E2A-S12LS04-M1-B1 INDUCTIVE SENSORPEP+FUCH NCN4-12GM35-N0 2M PVC CABLESICK INDUCTIVE SENSOR IME1808BPSZW2SSELETSENSO MB526-PFAV6 SELET PROX SWITCHPEPPERL&FU PROXIMITY SWITCH NBB5-18GM50-E2-V1IFM INDUCTIVE PROXIMITY IFT202SICK IMB12-04BPSVU2K INDUCTIVE PROXIMITY SENSOR 4MM SENSING RANGE M12XSCHNEIDER ZBY2186 LEGEND HOLDER 30 X 40 MM WITH 8 27 MIFM IF5904 INDUCTIVE SENSORPROTEUS EM/STOP MUSHROOM HEADED TWIST RELEASE EMERGENCY (H)72 MM X (W)SICK PHOTO ELEC SENSOR WF15-40B410CONTRINEX DW-AS-703-M30-002 INDUCTIVE SENSOR, M30, 20MM RANGE FLUSH
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap