SICK IM12-04BPO-ZC1 INDUCTIVE SENSOR M12 4MM RANGE FLUSH PNP NC
IM Standard Inductive Proximity Sensor
See technical informationSee documentsReferences
SICK:IM12-04BPO-ZC1
Rubix:202A1082

Documents
Product details : SICK IM12-04BPO-ZC1 INDUCTIVE SENSOR M12 4MM RANGE FLUSH PNP NC
SICK’s inductive sensors offer precise detection, less downtime, and a long service life. The IM AC inductive sensors pack high technology into the smallest of spaces. The integrated ASIC chip enables digital adjustment after the end of the manufacturing process. The saving of values in the ASIC ensures highly precise switching points and very high repeatability of values – for any number of production runs. IME sensors are completely encapsulated with hot melt technology, which increases these sensors’ life under shock and vibration. The customer benefits from high positioning accuracy in the machine and long-term sensor reliability.
Technical specifications
Attributes
| Type | pnp |
|---|---|
| Voltage | 30 V |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | nickel-plated brass |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Series | im standard |
| Size of thread | m12 x 1 |
Show UNSPSC/ECL@SS
£ 99.12 excl. VAT
/ Each
£ 118.94 incl. VAT
- Delivery usually within ( 7 ) days
