Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
FACOM NSX.55B FACOM TORK BIT NSX.55B
FACOM NSX.55B FACOM TORK BIT NSX.55B
Impact Bit
References
facom:
NSX.55B
rubix:
211A7242
ean:
3662424085437
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM NSX.55B FACOM TORK BIT NSX.55B
Strengths
•For your safety, use impact sockets and accessories with the appropriate rings and pins
For Torx® male drive fasteners
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Model
NSX
Imprint
Torx
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.65
excl. VAT
/
Each
£
15.18
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
STAHLWILLE 01351040 1/4 INCH DRIVE X T40 TORX SOCKET TAMPER
GEDORE 4MMBALLEND1/4DRSKT IN 20 K 4
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T27 1/2 INCH
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 3
STAHLWILLE 3/8 INCH DRIVE X 1/4 IN HEX SOCKET
BRITOOL EXPERT 1/4 INCH HEXAGON BIT SOCKET 8MM
FACOM SXM.50 SXM TORX BIT SOCKET 1/2 INCH DRIVE T50
STAHLWILLE 01120005 44K INHEX SOCKET 1/4 INCH DRIVE 5MM
STAHLWILLE 02100027 3/8 INCH DRIVE X T27 INT.TORX SCREWDRIVER SOCKET
STAHLWILLE 05100060 3/4 INCH DRIVE X T60 INT.TORX SOCKET
GEDORE ITX 19 L T40-100 1/2DRIVE-100MM-T40 6152690
IN19L S/DRIVER BIT SKT M8-120 X 1/2SQDR
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T25 1/2 INCH
GEDORE 1/4AF3/8DR INHEXSKT IN 30 1/4AF
FACOM SXM.40 SXM TORX BIT SOCKET 1/2 INCH DRIVE T40