Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 3
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 3
Screwdriver bit socket Expert
References
expert:
E030924
rubix:
2517554
ean:
3258950309248
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
PZ3
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 3
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
PZ3
Imprint
Pozidriv
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.18
excl. VAT
/
Each
£
5.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 1/2 INCH DRIVE SOCKET 03151414
STAHLWILLE 3/8 INCH DRIVE X 1/4 IN HEX SOCKET
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 14MM
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E20
STAHLWILLE X/LONG 5MMHEX KEY IN 1/2 DRIVE SOCKET 2054/5
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 10MM
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T20
GEODORE 3/8IN SQ. DR. BIT SOCKET TO 4MM MPIN30L495
1/2 DR 3/16 AF HEX SKT 6154710
BRITOOL EXPERT 4 PC 3/8 INCH TRX BIT SOCKET SET
FACOM BIT SX.40LA
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 17MM
GEDORE IKS19-PZD2 SCREWDRIVER BIT SOCKET 1/2 PZ2
STAHLWILLE 02100040 3/8 INCH DRIVE X T40 INT.TORX SCREWDRIVER SOCKET
GEDORE 1394223 ITX30L T45 LONG TORX BIT