References
Gedore:IN 20 K 4
Rubix:113A8570
Manufacturer :2219409
EAN:4010886883341


Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 30.5 mm |
| Imprint | hex / allen |
Product details : GEDORE 4MMBALLEND1/4DRSKT IN 20 K 4
Screwdriver bit socket 1/4" ball-end in-hex 4 mm Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin, manganese-phosphated Total swivel angle approx. 15-20°
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Length | 30.5 mm |
| Imprint | hex / allen |
| Imprint size | 4 mm |
| Model | in 20 k 4 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.34 excl. VAT
/ Each
£ 10.01 incl. VAT
- Delivery usually within ( 8 ) days