Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH HEXAGON BIT SOCKET 8MM
BRITOOL EXPERT 1/4 INCH HEXAGON BIT SOCKET 8MM
1/4" screwdriver sockets for hexagon socket screws
References
expert:
E030108
rubix:
2517466
ean:
3258950301082
Technical specifications
Square drive adapter
1/4
''
Length
33
mm
Imprint size
8 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH HEXAGON BIT SOCKET 8MM
- ISO 2725-1 - DIN3124 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
characteristics:
EAN: 3258950301082
A [mm]: 8
d1 [mm]: 12
L [mm]: 33
Packing: 10
Presentation: Full Polish
[g]: 22
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
33
mm
Imprint size
8 mm
Imprint
hex / allen
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.13
excl. VAT
/
Each
£
3.76
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE IS 30 8X1,2 SQ.DRIVE SOCKET 8MM X 1.2 S-DRIVER BIT IS30
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 8MM
STAHLWILLE 03090008 1/2DR X M8 SPLINE DRIVER SCKT
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 8MM
ITX 32 T60 3/4
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T25 1/4 INCH
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T8
STAHLWILLE 02060006 3/8 INCH DRIVE X M6 INHEX SOCKET TRI-SQUARE
STAHLWILLE 03050008 1/2 INCH DRIVE X 8MM INHEX SOCKET
STAHLWILLE 02151006 3/8 INCH DRIVE X 6MM LONG INHEX SOCKET
STAHLWILLE 1/4 INCH DRIVE X 5MM INHEX SOCKETS
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E12
STAHLWILLE X/LONG 5MMHEX KEY IN 1/2 DRIVE SOCKET 2054/5
FACOM BIT SX.45LA
BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 55