TRAFFISAFE TG5060/10 WATERPROOF NITRILE FULL DIP GLOVES GREEN
Size | 8 |
---|---|
Cutting resistance level | x |
Food contact | no |
Size | 8 |
---|---|
Cutting resistance level | x |
Food contact | no |
Abrasion resistance level | 4 |
Coating | nitrile |
Type | glove |
Secondary colour | black |
Usually arrives within 14 working days