ESD Glove
Size | 9 |
---|---|
Cutting resistance level | B |
Main material | Polyester |
Size | 9 |
---|---|
Cutting resistance level | B |
Main material | Polyester |
Abrasion resistance level | 4 |
ESD | Yes |
Coating | Polyurethane |
Cuff style | Knitwrist |
Length | 280 mm |
Type | Glove |
Colour | Black |
Secondary colour | Grey |
Material | Carbon, Glass Fiber, HPPE, Nylon, Polyester, Spandex (Lining);PU (Dipping) |
Usually arrives within 14 working days