References
Bahco:7993T0140
Rubix:257A5623
EAN:8413345115254

Documents
Product details : BAHCO 7993T0140 14MM SOCKET
Strengths
•Hexagonal socket driver
To be used with machines
To be used with machines
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Length | 90 mm |
| Imprint size | 14 mm |
| Imprint | hex / allen |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 104.70 excl. VAT
/ Each
£ 125.64 incl. VAT
- Delivery usually within ( 14 ) days
