References
Draper:64373
Rubix:382A5362
Manufacturer :64373
EAN:5010559643738



Product details : DRAPER 64373 100MM 4.0MM HEX S/D.BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Imprint size | 4.0 mm |
| Imprint | hex / allen |
| Square | 4 mm |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 7 ) days
