References
Bahco:KM6750-1/4
Rubix:401A7692
EAN:7314150204595


Technical specifications
| Length | 50 mm |
|---|---|
| Imprint size | 1/4' (zeskant) |
| Imprint | hex / allen |
Product details : BAHCO KM6750-1/4 MAGNETIC NUT DRIVER 1/4 DRIVE
Nut driver for hexagon head screws, bolts and nuts
Strong permanent magnetic
With strong permanent magnet
High performance alloy steel
Phosphate finish
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Packed individually in a plastic box
Strong permanent magnetic
With strong permanent magnet
High performance alloy steel
Phosphate finish
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Packed individually in a plastic box
Strengths
1/4" Hex Head Magnetic Power Nut Driver Socket
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Length | 50 mm |
| Imprint size | 1/4' (zeskant) |
| Imprint | hex / allen |
| Square | 6.35 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
- Delivery usually within ( 14 ) days