FACOM BA.45B IMPACT SOCKET RING 7.0 X 45.0 MM

Impact Socket Ring

See technical information

References

Facom:BA.45B
Rubix:227A4504
EAN:3662424085864
brand logo

Technical specifications

Type7x45

Product details : FACOM BA.45B IMPACT SOCKET RING 7.0 X 45.0 MM


Impact socket ring
7x45

Strengths

•Specially designed to withstand the stresses of impact devices. Special steel and heat treatment ensure high yield strength and high wear resistance
All tools and accessories feature a hole and slot in accordance with ISO 2725 standards. Locking is by means of a through-hole pin and a retaining ring (to be ordered separately). Never use chrome hand sockets on impact tools

Technical specifications


Attributes
Type7x45
£ 0.81 excl. VAT
/ Each
£ 0.97 incl. VAT
  • Delivery usually within ( 14 ) days