FACOM BA.30B IMPACT SOCKET RING 5.0 X 30.0 MM


Impact Socket Ring

References
facom:BA.30B
rubix:227A4501
ean:3662424089619
brand logo
brand logo
Technical specifications

Product details : FACOM BA.30B IMPACT SOCKET RING 5.0 X 30.0 MM


Impact socket ring
RING FOR IMPACT SOCKET - INNER DIA. 30 MM

Strengths

•Specially designed to withstand the stresses of impact devices. Special steel and heat treatment ensure high yield strength and high wear resistance
All tools and accessories feature a hole and slot in accordance with ISO 2725 standards. Locking is by means of a through-hole pin and a retaining ring (to be ordered separately). Never use chrome hand sockets on impact tools

Technical specifications


Attributes
Type5x30
Length30 mm
Show UNSPSC/ECL@SS
£ 1.98 excl. VAT
/ Each
£ 2.38 incl. VAT
  • Usually arrives within 14 working days