BAHCO K7806M-10 POWER SOCKET 1/2 DEEP

Impact Socket

See technical informationSee documents
References
Bahco:K7806M-10
Rubix:266A7376
EAN:7314151844677
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter17.5 mm
Length78 mm
See all Specifications
Documents

Product details : BAHCO K7806M-10 POWER SOCKET 1/2 DEEP


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174

Strengths

1/2" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish

Technical specifications


Attributes
Logistic Weight140 g
Square drive adapter1/2 ''
Diameter17.5 mm
Length78 mm
Finishingphosphate
Show UNSPSC/ECL@SS
£ 17.82 excl. VAT
/ Each
£ 21.38 incl. VAT
  • Delivery usually within ( 14 ) days