GEDORE 42MM 1DR IMP SKT K 21 42


Impact wrench socket 6-sided K 21

References
gedore:K 21 42
rubix:114A5785
manufacturer :6184970
ean:4010886618493
brand logo
brand logo
Technical specifications
Square drive adapter1Ā ''
Diameter42Ā mm
Length64Ā mm
See all Specifications

Product details : GEDORE 42MM 1DR IMP SKT K 21 42


Impact socket 1" hex 42 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish Use KB 3770 and KB 3775 from 75 mm and up * not standardised

Technical specifications


Attributes
Logistic Weight781Ā g
Square drive adapter1Ā ''
Diameter42Ā mm
Length64Ā mm
Finishingpolished
Show UNSPSC/ECL@SS
Ā£ 47.37 excl. VAT
/ Each
Ā£ 56.84 incl. VAT
  • Usually arrives within 14 working days