"FACOM NSD.14B 1/2"" DRIVE 14MM 12 POINT IMPACT SOCKET"
NSD.B - 1/2" 12-sided metric impact sockets
See technical informationReferences
Facom:NSD.14B
Rubix:247A6584
EAN:3662424012563



Product details : "FACOM NSD.14B 1/2"" DRIVE 14MM 12 POINT IMPACT SOCKET"
NSD.B - Impact sockets 1/2" 12-sided metric
- For your safety, use impact sockets with the appropriate bushings and pins.
- For your safety, use impact sockets with the appropriate bushings and pins.
Technical specifications
Attributes
| Logistic Weight | 71 g |
|---|---|
| Packaged dimensions (D x W x H) | 38x24x24 mm |
| Package weight | 72 g |
| Square drive adapter | 1/2 '' |
| Diameter | 23.9 mm |
| Length | 38 mm |
| Square | 14 mm |
| Finishing | phosphate |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 4.74 excl. VAT
/ Each
£ 5.69 incl. VAT
- In stock: Next day delivery
