GEDORE 19MM1/2DRDPHEXSKT D19 L 19

Socket 12-sided UD-profile long D 19 L

See technical information

References

Gedore:D 19 L 19
Rubix:120A5664
Manufacturer :6140410
EAN:4010886614044
brand logo

Technical specifications

Square drive adapter1/2 ''
Diameter19 mm
Length82 mm
See all Specifications

Product details : GEDORE 19MM1/2DRDPHEXSKT D19 L 19


Socket 1/2", long 19 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated Sizes 16, 18, 21 mm with hole drilled for tommy bar Ø 8 mm

Technical specifications


Attributes
Logistic Weight175 g
Square drive adapter1/2 ''
Diameter19 mm
Length82 mm
Finishingchromed
Weight175 g
£ 20.58 excl. VAT
/ Each
£ 24.70 incl. VAT
  • Delivery usually within ( 8 ) days