STAHLWILLE 05020027 3/4 INCH DRIVE X 27MM DEEP HEX SOCKET
56 series sockets
See technical informationSee documentsReferences
Stahlwille:05020027
Rubix:2018659
EAN:4018754008940



Documents
Product details : STAHLWILLE 05020027 3/4 INCH DRIVE X 27MM DEEP HEX SOCKET
56 27mm Socket, Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x39x90 mm |
|---|---|
| Logistic Weight | 443 g |
| Square drive adapter | 3/4 '' |
| Diameter | 38.5 mm |
| Length | 90 mm |
| Finishing | chromed |
| Weight | 443 g |
Show UNSPSC/ECL@SS
£ 40.58 excl. VAT
/ Each
£ 48.70 incl. VAT
- Usually arrives within 14 working days
