Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO K7806M-27 IMPACT SOCKET
BAHCO K7806M-27 IMPACT SOCKET
Impact Socket
References
bahco:
K7806M-27
rubix:
235A7628
ean:
7314151805999
Technical specifications
Square drive adapter
1/2
''
Diameter
38.9
mm
Length
78
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO K7806M-27 IMPACT SOCKET
SD Hexagon Metric Long Series Impact Sockets
Strengths
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Technical specifications
Attributes
Logistic Weight
400
g
Square drive adapter
1/2
''
Diameter
38.9
mm
Length
78
mm
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.34
excl. VAT
/
Each
£
25.61
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
STAHLWILLE 03030016 1/2 INCH DRIVE X 16MM HEX SOCKET
GEDORE 18MMIMPACTSOCKET3/8D K 30 18
FACOM SOCKET NS.29A
BAHCO 7800SM-24 SOCKET 1/2
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 13MM
GEDORE 18MM3/4DRIMPSKT K 32 18
STAHLWILLE 03420052 1/2 INCH DRIVE X 1.1/8 DEEP SOCKET BI-HEX
STAHLWILLE 01030013 1/4 INCH DRIVE X 13MM SOCKET BI-HEX
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 21/32 A/F
GEDORE 11/32AF(1/8W)1/2DRSK D 19 11/32AF
FACOM SOCKET NS.3/8A
"WERA 003513 8790HMA SOCKET 1/4"" DRIVE 14.0/23 ZYKLOP"
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 9MM
BAHCO 7800DZ-5/8 SOCKET 1/2
FACOM 46MM IMPACT SOCKET FACOM-NKD.46A