Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 18MM3/4DRIMPSKT K 32 18
GEDORE 18MM3/4DRIMPSKT K 32 18
Impact wrench 3/4 socket wrench "6-side K 32
References
gedore:
K 32 18
rubix:
114A5250
manufacturer :
6289990
ean:
4010886628997
Technical specifications
Square drive adapter
3/4
''
Diameter
18
mm
Length
45
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 18MM3/4DRIMPSKT K 32 18
Impact socket 3/4" 18 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
Logistic Weight
300
g
Square drive adapter
3/4
''
Diameter
18
mm
Length
45
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.58
excl. VAT
/
Each
£
29.50
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880146 3/8 DRIVE SOCKET BI-HEX 17MM 1
ROEBUCK SOCKET 1/2 HEX 26MM 865345
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 15/16 A/F K.15/16B
BAHCO 7800DM-20 SOCKET 1/2
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 28MM
STAHLWILLE 03020014 1/2 INCH DRIVE X 14MM DEEP SOCKET BI-HEX
GEDORE 19MM SOCKET D30-19
GEDORE 13MM SOCKET D 20 13
30-10 10MM HEX SOCKET DEEP 3/8 DRV
BAHCO 8900SM-27 SOCKET 3/4
GEDORE 11/16AF1/2DRDEEPSKT D 19 L 11/16AF
FACOM NK.34A 3/4 DRIVE METRIC 6-POINTS IMPACT SOCKETS 34MM
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 11/16 A/F
ROEBUCK PLUG SOCKET 3/8 INCH DRIVE X 5/8 A/F 10MM
GEDORE 1.1/16AF1/2DRIMPSKT GEDORE-K19-1.1/16AF