FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 21/32 A/F

S - Sockets 1/2"12-point in inches"

See technical information

References

Facom:S.21/32
Rubix:2003361
Manufacturer :S.21/32
EAN:3148510544205
brand logo

Technical specifications

Square drive adapter1/2 ''
Diameter23.1 mm
Length36 mm
See all Specifications

Product details : FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 21/32 A/F


S - Sockets 1/2"12-point in inches"
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").

Technical specifications


Attributes
Logistic Weight67 g
Packaged dimensions (D x W x H)35x24x24 mm
Package weight67 g
Square drive adapter1/2 ''
Diameter23.1 mm
Length36 mm
Diameter (inch)21/32 ''
Finishingchromed
Weight65 g
£ 8.12 excl. VAT
/ Each
£ 9.74 incl. VAT
  • Delivery usually within ( 14 ) days