References
Bahco:K9506M-30
Rubix:401A7351
EAN:7314151802554


Technical specifications
| Square drive adapter | 1' vierkant (din 3121-h 25 / iso 1174) '' |
|---|---|
| Diameter | 30 mm |
| Length | 100 mm |
Documents
Product details : BAHCO K9506M-30 POWER SOCKET 1 INCH
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 1065 g |
|---|---|
| Square drive adapter | 1' vierkant (din 3121-h 25 / iso 1174) '' |
| Diameter | 30 mm |
| Length | 100 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1 3/16' '' |
| Finishing | phosphate |
| Weight | 1320 g |
Show UNSPSC/ECL@SS
£ 76.33 excl. VAT
/ Each
£ 91.60 incl. VAT
- Delivery usually within ( 14 ) days