STAHLWILLE 03030027 1/2 INCH DRIVE X 27MM HEX SOCKET
52 series sockets
See technical informationSee documentsReferences
Stahlwille:03030027
Rubix:2018598
EAN:4018754005994



Documents
Product details : STAHLWILLE 03030027 1/2 INCH DRIVE X 27MM HEX SOCKET
52 8mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x45 mm |
|---|---|
| Logistic Weight | 161 g |
| Square drive adapter | 1/2 '' |
| Diameter | 36.2 mm |
| Length | 45 mm |
| Finishing | chromed |
| Weight | 161 g |
Show UNSPSC/ECL@SS
£ 13.99 excl. VAT
/ Each
£ 16.79 incl. VAT
- Usually arrives within 14 working days
