GEDORE IN K 32 14 1956477 3/4IN IMP SKT 14MM HEX
Impact wrench socket wrench hex-IN K 32
See technical informationReferences
Gedore:IN K 32 14
Rubix:80125625
Manufacturer :1956477
EAN:4010886869987

Product details : GEDORE IN K 32 14 1956477 3/4IN IMP SKT 14MM HEX
Impact screwdriver bit socket 3/4" 14 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 14 mm |
| Length | 59 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 37.38 excl. VAT
/ Each
£ 44.86 incl. VAT
- Delivery usually within ( 29 ) days
