Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 7/8AF1/2DRIMPSOCKET K 19 7/8AF
GEDORE 7/8AF1/2DRIMPSOCKET K 19 7/8AF
Impact wrench 1/2 socket wrench "6-side K 19
References
gedore:
K 19 7/8AF
rubix:
114A4748
manufacturer :
6169820
ean:
4010886616987
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 7/8AF1/2DRIMPSOCKET K 19 7/8AF
Impact socket 1/2" hex 7/8" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
141
g
Square drive adapter
1/2
''
Length
38
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.62
excl. VAT
/
Each
£
10.34
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7800SM-8 SOCKET 1/2
STAHLWILLE 01410032 1/4 INCH DRIVE X 1/2 HEX SOCKET
FACOM K.22HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 22MM
STAHLWILLE 05010055 3/4 INCH DRIVE X 55MM HEX SOCKET
"WERA 003508 8790HMA SOCKET 1/4"" DRIVE 9.0/23 ZYKLOP"
FACOM R.10EL 1/4 INCH DEEP SOCKET 12PT. 10MM
STAHLWILLE 02110015 3/8 INCH DRIVE X 15MM HEX SOCKET
FACOM LONG SOCKET RTX.7
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 30MM
BAHCO K7806M-13 POWER SOCKET 1/2 DEEP
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 10MM
FACOM K.2'1/8B K-B SOCKET BI-HEX 3/4 INCH DRIVE 2.1/8 A/F
FACOM R8E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 8MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 17MM E113497
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 5/16 A/F