GEDORE 13MM1/2DRDEEPIMPSKT K 19 L 13
Impact wrench socket 1/2" 6-sided long model K19 L
See technical informationReferences
Gedore:K 19 L 13
Rubix:114A6066
Manufacturer :6163540
EAN:4010886616352

Product details : GEDORE 13MM1/2DRDEEPIMPSKT K 19 L 13
Impact socket 1/2", long 13 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 158 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 13 mm |
| Length | 77 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 23.97 excl. VAT
/ Each
£ 28.76 incl. VAT
- Delivery usually within ( 8 ) days
