References
Bahco:SB7800TORX-E12
Rubix:401A5731
Manufacturer :SB7800TORX-E12
EAN:7314150240128



Product details : BAHCO SB7800TORX-E12 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Technical specifications
Attributes
| Square drive adapter | 1/2' '' |
|---|---|
| Diameter | 13.5 mm |
| Length | 38 mm |
| Square | 22 mm |
| Diameter (inch) | 0.53 '' |
| Finishing | glossy |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 12.70 excl. VAT
/ Each
£ 15.24 incl. VAT
- Delivery usually within ( 14 ) days
