References
Bahco:8900DM-56
Rubix:401A5956
Manufacturer :8900DM-56
EAN:7314150166466



Product details : BAHCO 8900DM-56 SOCKET 3/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Technical specifications
Attributes
| Square drive adapter | 3/4' '' |
|---|---|
| Diameter | 56 mm |
| Length | 70 mm |
| Square | 42 mm |
| Finishing | glossy |
| Weight | 900 g |
Show UNSPSC/ECL@SS
£ 55.88 excl. VAT
/ Each
£ 67.06 incl. VAT
- Delivery usually within ( 14 ) days
