FACOM NKD.32L 3/4 DRIVE LONG 32MM IMPACT SOCKET

Impact Socket

See technical information

References

Facom:NKD.32L
Rubix:271A6644
EAN:3662424014147
brand logo

Technical specifications

Square drive adapter3/4 ''
Diameter44 mm
Length85 mm
See all Specifications

Product details : FACOM NKD.32L 3/4 DRIVE LONG 32MM IMPACT SOCKET


3/4 in. Long Impact Socket, 12-point

Strengths

•HIGH PERFORMANCE - Designed and manufactured for extremely high tightening forces
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners

Technical specifications


Attributes
Logistic Weight652 g
Packaged dimensions (D x W x H)85x48x48 mm
Package weight653 g
Square drive adapter3/4 ''
Diameter44 mm
Length85 mm
Square32 mm
£ 32.21 excl. VAT
/ Each
£ 38.65 incl. VAT
  • Delivery usually within ( 14 ) days