References
Bahco:K7801TORX-E14
Rubix:401A7229
EAN:7314151811600


Technical specifications
| Square drive adapter | 1/2'' vierkant (square drive) '' |
|---|---|
| Diameter | 17.5 mm |
| Length | 38 mm |
Documents
Product details : BAHCO K7801TORX-E14 POWER SOCKET 1/2
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Strengths
1/2" Square Drive Impact Sockets with TORX® Head Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Square drive adapter | 1/2'' vierkant (square drive) '' |
| Diameter | 17.5 mm |
| Length | 38 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.69 '' |
| Finishing | phosphate |
| Weight | 90 g |
Show UNSPSC/ECL@SS
£ 16.27 excl. VAT
/ Each
£ 19.52 incl. VAT
- Delivery usually within ( 14 ) days