GEDORE IN K 21 27 IMPACT SOCKET 1 27MM

Impact wrench socket wrench hex-IN K 21

See technical information

References

Gedore:IN K 21 27
Rubix:80036131
Manufacturer :1956582
EAN:4010886870075
brand logo

Technical specifications

Square drive adapter1 ''
Diameter27 mm
Length75 mm
See all Specifications

Product details : GEDORE IN K 21 27 IMPACT SOCKET 1 27MM


Impact screwdriver bit socket 1" 27 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, manganese-phosphated

Technical specifications


Attributes
Logistic Weight730 g
Square drive adapter1 ''
Diameter27 mm
Length75 mm
Finishingpolished
£ 50.41 excl. VAT
/ Each
£ 60.49 incl. VAT
  • Delivery usually within ( 8 ) days