BAHCO 7805SM-24 SOCKET DEEP 1/2

BAHCO

See technical information

References

Bahco:7805SM-24
Rubix:401A5770
EAN:7314153011442
brand logo

Technical specifications

Square drive adapter1/2' vierkant-aandrijving ''
Diameter24 mm
Length82.6 mm
See all Specifications

Product details : BAHCO 7805SM-24 SOCKET DEEP 1/2


Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120

Strengths

1/2" Square Drive Deep Sockets with Metric Hex Profile

Technical specifications


Attributes
Logistic Weight270 g
Square drive adapter1/2' vierkant-aandrijving ''
Diameter24 mm
Length82.6 mm
Square28 mm
Finishingpolished
Weight296 g
£ 22.17 excl. VAT
/ Each
£ 26.60 incl. VAT
  • Delivery usually within ( 14 ) days