Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 32MM3/4DRIMPSKT K 32 32
GEDORE 32MM3/4DRIMPSKT K 32 32
Impact wrench 3/4 socket wrench "6-side K 32
References
gedore:
K 32 32
rubix:
114A2768
manufacturer :
6282630
ean:
4010886628263
Technical specifications
Square drive adapter
3/4
''
Diameter
32
mm
Length
52
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 32MM3/4DRIMPSKT K 32 32
Impact socket 3/4" 32 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
Logistic Weight
407
g
Square drive adapter
3/4
''
Diameter
32
mm
Length
52
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.33
excl. VAT
/
Each
£
23.20
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO K8906M-46 3/4 DEEP IMPACT SOCKET 46MM
BAHCO K9801M-55 3/4 DRIVE IMPACT SOCKET 55MM
BAHCO 7805DM-13 SOCKET 1/2
ROEBUCK 880174 1/2IN DRIVE SOCKET BI-HEX16MM
ROEBUCK 3/4 INCH DRIVE IMPACT SOCKET 51MM 2 AF
STAHLWILLE 3020030 1/2 INCH DRIVE X 30MM DEEP SOCKET BI-HEX
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 22MM
ROEBUCK NON-SLIP UNIWRENCH SOCKET 3/8 INCH DRIVE X 19MM
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 70MM
FACOM SOCKET NK.42A
GEDORE 60MM 1.1/2DRIMPSOCKT K 37 60
ROEBUCK SOCKET 1/2 DRIVE 1/4 WHITWORTH
ROEBUCK 880277 1/2IN DRIVE HEX /6 POINT 1 1/8IN A/F SOCKETS
FACOM S.15H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 15MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 6MM