References
Stahlwille:23010027
Rubix:237A4994
EAN:4018754015122



Product details : STAHLWILLE 23010027 1/2DRX 27 HEX IMPACT SOCKET
IMPACT socket inserts 27mm 50 IMP 27
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x39x45 mm |
|---|---|
| Logistic Weight | 190 g |
| Square drive adapter | 1/2 '' |
| Diameter | 27 mm |
| Length | 45 mm |
| Square | 12.7 mm |
| Finishing | gunmetal |
| Weight | 190 g |
Show UNSPSC/ECL@SS
£ 17.80 excl. VAT
/ Each
£ 21.36 incl. VAT
- Usually arrives within 14 working days
