References
Draper:16363
Rubix:381A8533
Manufacturer :16363
EAN:5010559163632




Technical specifications
| Square drive adapter | 1/2' sq. dr. '' |
|---|---|
| Diameter | 32 mm |
| Length | 250 mm |
Product details : DRAPER 16363 DRAPER 1/2 SOCKET SET 33PC
Six point socket made from chrome vanadium steel that's hardened and tempered with a satin finish. Supplied with a 72 tooth reversible soft grip ratchet and accessories. Packed in a plastic storage case.
Technical specifications
Attributes
| Square drive adapter | 1/2' sq. dr. '' |
|---|---|
| Diameter | 32 mm |
| Length | 250 mm |
| Square | 12.7 mm |
| Diameter (inch) | 3/4 '' |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 65.67 excl. VAT
/ Each
£ 78.80 incl. VAT
- Delivery usually within ( 7 ) days