References
Bahco:9500DZ-2
Rubix:401A5517
Manufacturer :9500DZ-2
EAN:7314150227525




Technical specifications
| Square drive adapter | aandrijfvierkant 1' '' |
|---|---|
| Diameter | 50.8 mm |
| Length | 74 mm |
Product details : BAHCO 9500DZ-2 SOCKET 1BIHEX 2HAND
1" square drive
Bi-hex profile
Inches sizes
Not suitable for machine operation
High-performance alloy steel
Matte finish
With locking pin for release from square drive
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Meets ISO 2725/1174
Standards: DIN 3124/3120
Bi-hex profile
Inches sizes
Not suitable for machine operation
High-performance alloy steel
Matte finish
With locking pin for release from square drive
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Meets ISO 2725/1174
Standards: DIN 3124/3120
Technical specifications
Attributes
| Square drive adapter | aandrijfvierkant 1' '' |
|---|---|
| Diameter | 50.8 mm |
| Length | 74 mm |
| Square | 48 mm |
| Diameter (inch) | 2 '' |
| Finishing | mat |
| Weight | 880 g |
Show UNSPSC/ECL@SS
£ 61.99 excl. VAT
/ Each
£ 74.39 incl. VAT
- Delivery usually within ( 14 ) days