References
Bahco:K9501M-70
Rubix:4512691
EAN:7314151802844


Technical specifications
| Square drive adapter | 1' (din 3121-h 25 / iso 1174) '' |
|---|---|
| Diameter | 70 mm |
| Length | 98 mm |
Documents
Product details : BAHCO K9501M-70 POWER SOCKET 1 INCH
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 2370 g |
|---|---|
| Square drive adapter | 1' (din 3121-h 25 / iso 1174) '' |
| Diameter | 70 mm |
| Length | 98 mm |
| Square | 54 mm |
| Finishing | phosphate |
| Weight | 2310 g |
Show UNSPSC/ECL@SS
£ 139.28 excl. VAT
/ Each
£ 167.14 incl. VAT
- Delivery usually within ( 14 ) days