References
Stahlwille:25010030
Rubix:121A9079
EAN:4018754015726



Documents
Product details : STAHLWILLE 3/4DR 30MM IMPSKT 25010030
3/4" internal square drive connection, DIN 3129/ISO 1711-2, for nut setters, Chrome-Alloy-Steel, browned.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x48x54 mm |
|---|---|
| Logistic Weight | 438 g |
| Square drive adapter | 3/4 '' |
| Diameter | 47.4 mm |
| Length | 54 mm |
| Square | 44 mm |
| Diameter (inch) | 1.87 '' |
| Finishing | gunmetal |
| Weight | 438 g |
Show UNSPSC/ECL@SS
£ 32.86 excl. VAT
/ Each
£ 39.43 incl. VAT
- Usually arrives within 14 working days
