References
Gedore:D 21 2.1/16AF
Rubix:222A7522
Manufacturer :6177170
EAN:4010886617717

Product details : GEDORE 6177170 D21 2.1/16AF SOC 1 DRIVE
Socket 1" 2.1/16" Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 987 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 52.3875 mm |
| Length | 75 mm |
| Finishing | chromed |
| Weight | 987 g |
Show UNSPSC/ECL@SS
£ 83.86 excl. VAT
/ Each
£ 100.63 incl. VAT
- Delivery usually within ( 22 ) days
