GEDORE 24MM X 1/2 DRIVE IMPACT SOCKET
Impact wrench 1/2 socket wrench "6-side K 19
See technical informationReferences
Gedore:K 19 24
Rubix:80080760
Manufacturer :6161410
EAN:4010886616147

Product details : GEDORE 24MM X 1/2 DRIVE IMPACT SOCKET
Impact socket 1/2" hex 24 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
| Logistic Weight | 154 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 24 mm |
| Length | 45 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 7.27 excl. VAT
/ Each
£ 8.72 incl. VAT
- Delivery usually within ( 8 ) days
