STAHLWILLE 01410028 1/4 INCH DRIVE X 7/16 HEX SOCKET
40a series sockets
See technical informationSee documentsReferences
Stahlwille:01410028
Rubix:4527020
EAN:4018754001293



Documents
Product details : STAHLWILLE 01410028 1/4 INCH DRIVE X 7/16 HEX SOCKET
40a 7/16 Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x16x23 mm |
|---|---|
| Logistic Weight | 21 g |
| Square drive adapter | 1/4' '' |
| Diameter | 15.8 mm |
| Length | 23 mm |
| Finishing | chromed |
| Weight | 15 g |
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
- Usually arrives within 14 working days
