References
Gedore:D 19 7/16W
Rubix:114A8489
Manufacturer :6139160
EAN:4010886613917


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 11.1125 mm |
| Length | 41.5 mm |
Product details : GEDORE 7/16W SOCKET D 19
Socket 1/2" 7/16 W Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 96 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 11.1125 mm |
| Length | 41.5 mm |
| Finishing | chromed |
| Weight | 96 g |
Show UNSPSC/ECL@SS
£ 12.06 excl. VAT
/ Each
£ 14.47 incl. VAT
- Delivery usually within ( 22 ) days