References
Facom:K.32SR
Rubix:152A6704
EAN:3148518686198



Product details : FACOM 32MM N/S 3/4 SOCKET K.32SR
K.SR - Sockets 3/4" 12-sided metric ADF
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Logistic Weight | 442 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x45x45 mm |
| Package weight | 442 g |
| Square drive adapter | 3/4 '' |
| Diameter | 32 mm |
| Length | 60 mm |
| Finishing | copper/beryllium |
| Weight | 465 g |
Show UNSPSC/ECL@SS
£ 232.70 excl. VAT
/ Each
£ 279.24 incl. VAT
- Delivery usually within ( 14 ) days
