GEDORE K321.1/2AF K32 IMPACT SOCKET 3/4IN DRIVE X 1 1/2IN AF
Impact wrench 3/4 socket wrench "6-side K 32
See technical informationReferences
Gedore:K 32 1.1/2AF
Rubix:80223060
Manufacturer :6285140
EAN:4010886628515

Product details : GEDORE K321.1/2AF K32 IMPACT SOCKET 3/4IN DRIVE X 1 1/2IN AF
Impact socket 3/4" 1.1/2" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 38.1 mm |
| Length | 59 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1.1/2 '' |
| Finishing | gunmetal |
| Weight | 480 g |
Show UNSPSC/ECL@SS
£ 37.40 excl. VAT
/ Each
£ 44.88 incl. VAT
- Delivery usually within ( 8 ) days
