RB - 1/4" sockets thin-walled 12-point in inches
Square drive adapter | 9/16 '' |
---|---|
Diameter | 17.5 mm |
Length | 22 mm |
Logistic Weight | 24 g |
---|---|
Packaged dimensions (D x W x H) | 22x18x18 mm |
Package weight | 24 g |
Square drive adapter | 9/16 '' |
Diameter | 17.5 mm |
Length | 22 mm |
Diameter (inch) | 9/16 '' |
Finishing | chromed |
Number of sides | 12 |
Weight | 22 g |
Usually arrives within 14 working days