"STAHLWILLE 23090221 2309 IMPACT SOCKET 1/2"" DRIVE 21MM"
Impact Socket
See technical informationSee documentsReferences
Stahlwille:23090221
Rubix:242A4549
EAN:4018754265787



Documents
Product details : "STAHLWILLE 23090221 2309 IMPACT SOCKET 1/2"" DRIVE 21MM"
Strengths
•For power drivers
Extra deep
With reduced outside diameter
Extra deep
With reduced outside diameter
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x30x30 mm |
|---|---|
| Logistic Weight | 272 g |
| Package weight | 1360 g |
| Square drive adapter | 1/2 '' |
| Diameter | 30.7 mm |
| Length | 85 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 36.40 excl. VAT
/ Each
£ 43.68 incl. VAT
- Usually arrives within 14 working days
