GEDORE 3/4DRSQ 30MM IMP SKT K 32 30
Impact wrench 3/4 socket wrench "6-side K 32
See technical informationReferences
Gedore:K 32 30
Rubix:114A2769
Manufacturer :6282550
EAN:4010886628256

Product details : GEDORE 3/4DRSQ 30MM IMP SKT K 32 30
Impact socket 3/4" 30 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
| Logistic Weight | 352 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 30 mm |
| Length | 52 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 21.13 excl. VAT
/ Each
£ 25.36 incl. VAT
- Delivery usually within ( 8 ) days
