References
Bahco:K7800M/13
Rubix:401A6787
Manufacturer :K7800M/13
EAN:7314150437221




Technical specifications
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 13 mm |
| Length | 28 mm |
Product details : BAHCO K7800M/13 IMPACT SHORT SOCKETS SET 1/2
Ultrashort impact socket set with 7800M series metric sockets
Socket hex depth does not meet ISO 2725-2 standard
More than 25% total length reduction
Material: high performance alloy steel, ideal for impact use
For use with machines. For maximum safety, use clamping springs
Components: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24 mm
Spare BOX: 4750IB-A5
Socket hex depth does not meet ISO 2725-2 standard
More than 25% total length reduction
Material: high performance alloy steel, ideal for impact use
For use with machines. For maximum safety, use clamping springs
Components: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24 mm
Spare BOX: 4750IB-A5
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 13 mm |
| Length | 28 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.51 '' |
| Finishing | phosphate |
| Weight | 1040 g |
Show UNSPSC/ECL@SS
£ 88.66 excl. VAT
/ Each
£ 106.39 incl. VAT
- Delivery usually within ( 14 ) days