Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 27MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 27MM
1/2" drive standard metric sockets
References
roebuck:
4981747
rubix:
244914
ean:
3660338484414
Technical specifications
Square drive adapter
1/2
''
Diameter
27
mm
Length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 27MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
27
mm
Length
50
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.12
excl. VAT
/
Each
£
6.14
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Check our products from related categories
ROEBUCK 880148 3/8IN DRIVE SOCKET BI-HEX19MM
GEDORE 22MM3/4DRIMPSOCKET K 32 22
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 41MM
FACOM INJECTOR SOCK D.27A
FACOM 1/4 SQ DRIVE 12PT LONG R.7/32EL
BAHCO 8900DZ-1.3/4 SOCKET 3/4
ROEBUCK HEX SOCKET 1/2 DRIVE 3/8 INCH A/F
FACOM SOCKET EF.6DM7L
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 24MM E113612
FACOM 32MM 1/2DR D SOCKET S.32HLA
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 11MM
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 9/16 A/F
GEDORE K3775 1.1/2INDRIVE X 75MM IMPACT SOCKET
BRITOOL EXPERT MODULE 1/2 INCH DRIVE LONG SOCKET 10 PIECE E032201
SOCKET 1/4 DRIVE DEEP - 6MM